2/0 AWG THHN/THWN-2 Stranded Copper, Yellow, 500'

Item #: 846238
Cat #: THHN2/0STRYEL500RL
UPC: 980100221935
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 500 Foot Reel

Overview

2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100221935, THHN2/0STRYEL500RL

Specifications

Length: 500 ft
Package Type: Reel
Length: 500 ft
Package Type: Reel

Customer Reviews

No reviews for this product
(0)