REXEL logo

Relay, Ice Cube, 10A, 277VAC, 30VDC, 120VAC Coil, 2PDT, 8 Pin

Item #: 846343
Cat #: 8501KPR12P14V20
UPC: 785901153726
Sign In or Register to view pricing and more.

Overview

Relay, Ice Cube, 10 Amp, 277 Volt AC, 30 Volt DC, 120 Volt AC Coil, 2-Pole Double Throw, 8 Pin
Also known as: 785901153726, 8501KPR12P14V20

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Volts AC: 277
Type: Relay, Ice Cube
Base: 8-Pin
Standards: California Proposition 65
Volts AC Control: 120
Amps: 10
Type: Relay, Ice Cube
Standards: California Proposition 65
Poles: 2
Volts AC: 277
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)