
Electronic Dimming Ballast 3-Lamp 277V
Item #: 84640
Cat #: VEZ3S32SC35I
UPC: 781087106983
to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 277V, Programmed Start, Mark 10 Powerline Series. For use with the following Linear Lamp Types: (3) F17T8, (3) F25T8 or (3) F32T8.
Overview
Electronic Dimming Ballast, Fluorescent, Input Voltage: 277V, Programmed Start, Mark 10 Powerline Series. For use with the following Linear Lamp Types: (3) F17T8, (3) F25T8 or (3) F32T8.
For companies looking to make their fixed-output linear T8, 4-pin CFL, and T5/HO fluorescent systems more cost effective and sustainable, Mark 10 Powerline ballasts provide an easy solution without the need for additional control leads. Simply, (1) replace the ballast, (2) replace the switch, (3) dim the lights, that is all it takes. It’s that easy to bring the convenience and flexibility of fluorescent dimming to conference rooms, private offices, auditoriums, architectural cove lighting – anywhere dimming is required.
Also known as: 781087106983, VEZ3S32SC35I
Specifications
| Wattage: | 32, 25, 17 |
| Type: | Programmed Start, Electronic |
| Volts AC: | 277 |
| Shape: | T8 (Tubular) |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Wattage: | 32, 25, 17 |
| Volts AC: | 277 |
| Dimmable: | Yes |
| Type: | Programmed Start, Electronic |
| Shape: | T8 (Tubular) |
| Light Technology: | Fluorescent |