This product has been discontinued.

Lantern, Outdoor, 2 Light, 60W, Burnished Chestnut
Item #: 84645
Cat #: P5718-86
UPC: 785247122790
to view pricing and more.
Documents & Guides
Lantern, Outdoor, 2 Light, 60 Watt, Burnished Chestnut, Height: 15-1/4 in, Candelabra Screw
Overview
Lantern, Outdoor, 2 Light, 60 Watt, Burnished Chestnut, Height: 15-1/4 in, Candelabra Screw
Also known as: 785247122790, P5718-86
Specifications
| Color: | Burnished Chestnut |
| Type: | Lantern |
| Volts AC: | 120 |
| Wattage: | 60 |
| Mounting: | Wall |
| Length: | 15.250 in |
| Base: | Candelabra Screw (E12) |
| Color: | Burnished Chestnut |
| Volts AC: | 120 |
| Mounting: | Wall |
| Base: | Candelabra Screw (E12) |
| Type: | Lantern |
| Wattage: | 60 |
| Length: | 15.250 in |