RG-59 F Hex Crimp Connector, 10/Card

Item #: 84646

Cat #: 85-036

UPC: 783250850365

to view pricing and more.
Documents & Guides
Ideal; Coaxial Connector; F-type; Connection: Crimp-on; Material: Brass; Coaxial cable Type: RG-59, Card of 10

Overview

Ideal; Coaxial Connector; F-type; Connection: Crimp-on; Material: Brass; Coaxial cable Type: RG-59, Card of 10

Nickel plated brass crimp sleeve connectors designed for indoor coax terminations for standard video and other RF applications. Connectors require crimping with a hex crimp tool to secure the connector to the cable. For outdoor or high performance F connectors see the RTQ™ series of compression connectors.

Also known as: 783250850365, 85-036

Specifications

Material: Brass
Standards: California Proposition 65
Connector Type: RG59
Material: Brass
Connector Type: RG59
Standards: California Proposition 65