This product has been discontinued.

Lantern, Outdoor, 3 Light, 60W, Burnished Chestnut
Item #: 84663
Cat #: P5515-86
UPC: 785247122776
to view pricing and more.
Documents & Guides
Lantern, Outdoor, 3 Light, 60 Watt, Burnished Chestnut, Height: 19-1/4 in, Candelabra Screw, Ceiling Mount
Overview
Lantern, Outdoor, 3 Light, 60 Watt, Burnished Chestnut, Height: 19-1/4 in, Candelabra Screw, Ceiling Mount
Also known as: 785247122776, P5515-86
Specifications
| Color: | Burnished Chestnut |
| Type: | Lantern |
| Length: | 19.250 in |
| Base: | Candelabra Screw (E12) |
| Color: | Burnished Chestnut |
| Length: | 19.250 in |
| Type: | Lantern |
| Base: | Candelabra Screw (E12) |