Starter, Magnetic, Size 2, 3PH, 120VAC Coil, 600VAC, 45A, Open

Item #: 846639

Cat #: CR306D002LTH

UPC: 783175240616

to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, with Auxiliary Contacts

Overview

Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, with Auxiliary Contacts

GE’s magnetic motor starters listed here may be used for starting full-voltage, nonreversing, single-speed ac motors up to 1600 horsepower, 600 Volts maximum, providing protection to the motor against running or stalled overloads. Their compact size and ease of wiring make them especially suitable for motor control centers, custom-type control panels, and switchgear equipment. Refer to page 1-7 for features of basic starter.

Also known as: 783175240616, CR306D002LTH

Specifications

Type: Motor Starter
Family / Style: CR306
Type: Motor Starter
Family / Style: CR306