Grounding Busbar, w/Insulators and Brackets, AA, 12" x 4" x 0.375"

Item #: 846663

Cat #: EGBA38412AA

UPC: 782856719441

to view pricing and more.
Documents & Guides
CAD EGBA38412AA BAR GRD BUS 3

Overview

CAD EGBA38412AA BAR GRD BUS 3

Common earthing point for multiple electrical panels and devices.

Also known as: 782856719441, EGBA38412AA

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Product Thickness: 0.375 in
Length: 12 in
Width: 4 in
Material: Copper
Product Thickness: 0.375 in