CABLE TIE 120LB 18IN RED NYLON

Item #: 847129

Cat #: TY275M2

UPC: 786210846507

to view pricing and more.
Documents & Guides
THB TY275M2 CABLE TIE 120LB 1

Overview

THB TY275M2 CABLE TIE 120LB 1
Also known as: 786210846507, TY275M2

Specifications

Color: Red
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Color: Red
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.270 in
Length: 18 in