Cold Shrink Breakout Boot, 8560 Series

Item #: 847153

Cat #: 8566

UPC: 051128571743

to view pricing and more.
Documents & Guides
Cold Shrink Breakout Boot, 8560 Series, 3-Conductor, Diameter Range 3.18 - 5.52 Inch, Silicone Rubber

Overview

Cold Shrink Breakout Boot, 8560 Series, 3-Conductor, Diameter Range 3.18 - 5.52 Inch, Silicone Rubber

3M™ 8560 3 Way Cold Shrink Cable Breakout Boot features an open end and is factory expanded and mounted on a removable plastic core. When the supporting cores inside the boot are removed, this pre stretched boot shrinks to the pre determined diameter, creating an environmental enclosure for individual cable phase legs and the overall cable jacket. It can be used in conjunction with cold shrink silicone rubber termination assemblies and RJS Series rejacketing sleeves for shielded power cable terminating applications. It's compatible with cold shrink silicone rubber termination products and RJS Series phase rejacketing sleeves. RoHS 2011/65/EU Compliant.

Also known as: 051128571743, 8566

Specifications

Type: Breakout Boot
Material: Silicone Rubber
Size: 3.18 - 5.52 in
Type: Breakout Boot
Size: 3.18 - 5.52 in
Material: Silicone Rubber