ALB VPL-B1153E-CJ12AA KINETIX

Item #: 847167

Cat #: VPL-B1153E-CJ12AA

UPC: 884951870864

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 115mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480V AC, 115mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 884951870864, VPL-B1153E-CJ12AA

Specifications

Type: Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product
Type: Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product