This product may not be available in all locations.
2
more

Transformer, Control, Lead Wire, 1.5kVA, 208-82
Item #: 847191
Cat #: 9T58K4175
UPC: 783173154014
to view pricing and more.
Documents & Guides
Transformer, Control, Lead Wire, 1.5 kVA, 208 - 82
Overview
Transformer, Control, Lead Wire, 1.5 kVA, 208 - 82
Also known as: 783173154014, 9T58K4175
Specifications
| Volt Amps: | 1.500kVA |
| Phase: | 1 |
| Type: | Industrial Control Transformer |
| Secondary Voltage: | 82 |
| Volt Amps: | 1.500kVA |
| Type: | Industrial Control Transformer |
| Phase: | 1 |
| Secondary Voltage: | 82 |