4" LED Trim, Haze Reflector, Matte White Ring, Shower Rated

Item #: 847202

Cat #: TL410H

UPC: 080083694501

to view pricing and more.
Documents & Guides
4 Inch LED Trim, Frost Dome Polymer Lens, Haze Reflector, Matte White Ring, Shower Rated

Overview

4 Inch LED Trim, Frost Dome Polymer Lens, Haze Reflector, Matte White Ring, Shower Rated

Halo H4 LED is a three part system of 4” recessed downlights with EL406 Series LED Light Engines and TL4 and TLS4 Series LED Trims designed for installation in H4 LED H457 series housings with integral LED dimmable drivers. Halo LED Downlight Trims are offered in lensed baffles and reflectors; and wet location shower rated models. TL4 and TLS4 Series LED Trims are compatible with EL406 LED light engines only. Halo LED offers high quality, fit, finish, and performance in an energy-efficient, high-efficacy downlight.

Also known as: 080083694501, TL410H

Specifications

Mounting: Recessed
Color: Matte White
Light Technology: LED
Mounting: Recessed
Light Technology: LED
Color: Matte White