9.6W A19 LED Lamp, 27K

Item #: 847272

Cat #: S9114

UPC: 045923091148

to view pricing and more.
Documents & Guides
LED Lamp, 9.6W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 806, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 60W Equivalent.

Overview

LED Lamp, 9.6W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 806, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 60W Equivalent.
Also known as: 045923091148, S9114

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 806
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 9.600
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 806
Shape: A19 (Arbitrary)
Wattage: 9.600
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED