400 MCM XHHW Stranded Copper, Yellow, 1000'

Item #: 847355

Cat #: XHHW400STRYEL1000RL

UPC:

Sign In or Register to view pricing and more.
400 MCM XHHW Stranded Copper, 600V, Yellow, 1000 Foot Reel

Overview

400 MCM XHHW Stranded Copper, 600V, Yellow, 1000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW400STRYEL1000RL

Specifications

Gauge: 400 kcmil
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 400 kcmil
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Stranding: Stranded