SOOW Portable Cord, 2/4, Black, Rated 90°C, 600V, 1000'

Item #: 847372

Cat #: 16094.41.01

UPC: 079407260942

Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 2 AWG, 4-Conductor, Stranded Bare Copper, Black, Rated 90°C, 600V, 1000 Foot Reel

Overview

SOOW Portable Cord, 2 AWG, 4-Conductor, Stranded Bare Copper, Black, Rated 90°C, 600V, 1000 Foot Reel

Thermoset rubber cord products have evolved over the last 50 years from simple and unsophisticated to a product line where specialized, technologically advanced products are in demand for exacting commercial and industrial applications. No longer are rubber cord products used only in applications where flexibility is needed; today typical applications require cord to perform well in environments of extreme heat and cold and on job sites and factory floors where resistance to oil, chemicals and abrasion is mandatory. General Cable’s role, as the producer of the premiere Carol® Brand rubber cord products, is to ensure that new product development, product innovation and quality not only keep pace with industry requirements but also set the trends. Our rubber cord products

Also known as: 079407260942, 16094.41.01

Specifications

Jacket: Rubber
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 2 AWG
Volts AC: 600
Conductors: 4
Jacket: Rubber
Color: Black
Gauge: 2 AWG
Conductors: 4
Material: Copper
Length: Cut to Length
Volts AC: 600