Drive, Variable, 380-480VAC, 7.5kW, 10HP, 17A, Norma/Heavy Duty

Item #: 847379

Cat #: 25C-D017N104

UPC: 887172530333

to view pricing and more.
Documents & Guides
Drive, PowerFlex 527, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame B, with Integral EMC Filter

Overview

Drive, PowerFlex 527, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame B, with Integral EMC Filter

Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-D017N104 from Rockwell Automation® is a 480 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 17 A output current and a C frame. And it is IP20/NEMA open type. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 887172530333, 25C-D017N104

Specifications

Horsepower: 10
Amps: 17
Wattage: 7.500 kW
Type: General Purpose Drives
Size: Frame B
Horsepower: 10
Wattage: 7.500 kW
Size: Frame B
Amps: 17
Type: General Purpose Drives