Drive, 480VAC, 3PH, 25HP, 18.5kW ND, 20HP, 15kW HD, Frame E, IP20

Item #: 847381

Cat #: 25C-D043N114

UPC: 887172530470

to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 527, with Embedded Dual Port EtherNet/IP and Integrated Safety, 480 Volt AC, 3 Phase, 43 Amps, 30 Horse Power, 22 kW Normal Duty; 25 Horse Power, 18.5 kW Heavy Duty, Frame E, IP20 NEMA / Open Type, Filter

Overview

AC Drive, PowerFlex 527, with Embedded Dual Port EtherNet/IP and Integrated Safety, 480 Volt AC, 3 Phase, 43 Amps, 30 Horse Power, 22 kW Normal Duty; 25 Horse Power, 18.5 kW Heavy Duty, Frame E, IP20 NEMA / Open Type, Filter

Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-D043N114 from Rockwell Automation® is a 480 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 43 A output current and a E frame. And it is IP20/NEMA open type with an EMC filter.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 887172530470, 25C-D043N114

Specifications

Type: AC Drive, General Purpose
Volts AC: 480
Horsepower: 30, 25
Amps: 43
Wattage: 22 kw, 18.500 kW
IP/NEMA Rating: IP20
Type: AC Drive, General Purpose
Horsepower: 30, 25
Wattage: 22 kw, 18.500 kW
Volts AC: 480
Amps: 43
IP/NEMA Rating: IP20