Overview
HOF CP4245 CONCEPT Panel
Use the door panel for mounting in the rear door of a Concept HMI enclosure.
Also known as: 783510167745, CP4245
Features & Benefits
- Door panel is optional
- Mounting hardware is included
Specifications
| Color: | White |
| Material: | Steel |
| Finish: | Powder Coated |
| Width: | 13.080 in |
| Color: | White |
| Finish: | Powder Coated |
| Material: | Steel |
| Width: | 13.080 in |
