REXEL logo

Sustainable

LIGHTIFY LED Flexible Strip, Dimmable, 2', 2.2W, 2700-6500K

Item #: 847686
Cat #: LED36FLEXRGBWLFYSTRIPS
UPC: 046135736988
Sign In or Register to view pricing and more.
Documents & Guides
LIGHTIFY LED Flexible Strip, Dimmable, 2.2 Watt, Color Temperature Range: 2700-6500K, Available Colors: Red, Green, Blue, and Tunable White, Mounting: 3M double sided tape, Contains: (2) 2 foot strips, Rated Life: 20000 Hours, Standard Case Qty: 4 *Sylvania Part # 73698*

Overview

LIGHTIFY LED Flexible Strip, Dimmable, 2.2 Watt, Color Temperature Range: 2700-6500K, Available Colors: Red, Green, Blue, and Tunable White, Mounting: 3M double sided tape, Contains: (2) 2 foot strips, Rated Life: 20000 Hours, Standard Case Qty: 4 *Sylvania Part # 73698*
Also known as: 046135736988, LED36FLEXRGBWLFYSTRIPS

Specifications

Color Temperature: 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Color: Red, Blue, Green, Tunable White
Length: 2 ft
Mounting: Adhesive
Wattage: 2.200
Light Technology: LED
Dimming: Yes
Color Temperature: 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Length: 2 ft
Wattage: 2.200
Dimming: Yes
Color: Red, Blue, Green, Tunable White
Mounting: Adhesive
Light Technology: LED

Customer Reviews

No reviews for this product
(0)