
LIGHTIFY LED Flexible Strip, Dimmable, 2', 2.2W, 2700-6500K
Item #: 847686
Cat #: LED6.6FLEXRGBWSTRIPSS+
UPC: 046135736988
to view pricing and more.
Documents & Guides
LIGHTIFY LED Flexible Strip, Dimmable, 2.2 Watt, Color Temperature Range: 2700-6500K, Available Colors: Red, Green, Blue, and Tunable White, Mounting: 3M double sided tape, Contains: (2) 2 foot strips, Rated Life: 20000 Hours, Standard Case Qty: 4 *Sylvania Part # 73698*
Overview
LIGHTIFY LED Flexible Strip, Dimmable, 2.2 Watt, Color Temperature Range: 2700-6500K, Available Colors: Red, Green, Blue, and Tunable White, Mounting: 3M double sided tape, Contains: (2) 2 foot strips, Rated Life: 20000 Hours, Standard Case Qty: 4 *Sylvania Part # 73698*
Also known as: 046135736988, LED6.6FLEXRGBWSTRIPSS+
Specifications
| Color Temperature: | 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Red, Blue, Green, Tunable White |
| Length: | 2 ft |
| Mounting: | Adhesive |
| Wattage: | 2.200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Length: | 2 ft |
| Wattage: | 2.200 |
| Dimmable: | Yes |
| Color: | Red, Blue, Green, Tunable White |
| Mounting: | Adhesive |
| Light Technology: | LED |