Load Center, Main Breaker, 200A, 120/240V, 1PH, 32/32, NEMA 1

Item #: 8477

Cat #: CH32B200J

UPC: 782113098128

to view pricing and more.
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 32-Space, 32-Pole, Copper Bus, Cover Size: J NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 32-Space, 32-Pole, Copper Bus, Cover Size: J NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Also known as: 782113098128, CH32B200J

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Interrupt Rating AC: 25 kA
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 25 kA
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 32