4' 18W T8 LED Lamp, 40K

Item #: 847745

Cat #: LED18T8F/48/840-G5DR

UPC: 031293088116

to view pricing and more.
Documents & Guides
Lite Span LED Tube LightLED18WT8F/48/840-G5D, Lite Span LED Tube Light, 18 Watts, 4 Feet

Overview

Lite Span LED Tube LightLED18WT8F/48/840-G5D, Lite Span LED Tube Light, 18 Watts, 4 Feet
Also known as: 031293088116, LED18T8F/48/840-G5DR

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Lumens: 1800
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 14
Base: Miniature Bi-Pin (G5)