Corr. Loom Tubing Slit, 1" (25.4mm) x 10

Item #: 847951

Cat #: CLT100F-X4

UPC: 074983914043

to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, 1" (25.4mm) x 10' (3.0m), polyethylene, yellow.

Overview

Corrugated loom tubing slit wall, 1" (25.4mm) x 10' (3.0m), polyethylene, yellow.
Also known as: 074983914043, CLT100F-X4

Specifications

Diameter: 1 in
Material: Polyethylene
Length: 10 ft
Color: Yellow
Diameter: 1 in
Length: 10 ft
Material: Polyethylene
Color: Yellow