REV. CONTACTOR TESYS NEMA SZ2 3P 24VDC

Item #: 847962

Cat #: T02DN23BD

UPC: 606480575177

to view pricing and more.
REV. CONTACTOR TESYS NEMA SZ2 3P 24VDC

Overview

REV. CONTACTOR TESYS NEMA SZ2 3P 24VDC
Also known as: 606480575177, T02DN23BD

Specifications

Phase: 3
Type: Contactor
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Type: Contactor