20A Decora Duplex Receptacle, 125V, 5-20R, Lt Almond, Heavy Duty
Item #:
8480
Cat #:
16352-T
UPC:
078477272961
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond
20-Amp, 125-Volt, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Light Almond
Also known as: 078477272961, 16352-T
Specifications
Color: | Light Almond |
Type: | Commercial Grade, Self-Grounding, Decora |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Color: | Light Almond |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Type: | Commercial Grade, Self-Grounding, Decora |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)