3-7/8X2-3/8,1-G SWBX,NM,20.3CUIN,NA

Item #: 84810
Cat #: 1250-UB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Single-Gang Nail-On Outlet Box, Volume 20.3 Cubic Inches, Length 3-7/8 Inches, Width 2-3/8 Inches, Depth 3-3/8 Inches, Color Brown, Material Phenolic, Mounting Means Recessed Angled Nails

Overview

Single-Gang Nail-On Outlet Box, Volume 20.3 Cubic Inches, Length 3-7/8 Inches, Width 2-3/8 Inches, Depth 3-3/8 Inches, Color Brown, Material Phenolic, Mounting Means Recessed Angled Nails
Also known as: 1250-UB

Specifications

Material: Phenolic
Color: Brown
Depth: 3 3/8 in
Gangs: 1
Mounting: Nail On
Cubic Inches: 20.500 in³
Material: Phenolic
Depth: 3 3/8 in
Mounting: Nail On
Color: Brown
Gangs: 1
Cubic Inches: 20.500 in³

Customer Reviews

No reviews for this product
(0)