1" Liquidtight Steel Flex, Computer Blue, 400' Coil

Item #: 848242

Cat #: 034538

UPC: 714118345389

to view pricing and more.
Documents & Guides
1 Inch Liquidtight Flexible Steel Conduit, Computer Blue, PVC Jacket, 400 Foot Coil

Overview

1 Inch Liquidtight Flexible Steel Conduit, Computer Blue, PVC Jacket, 400 Foot Coil

Computer Blue LA (CBLA) is a liquidtight flexible steel conduit commonly used for computer room installations. The blue jacket color easily identifies circuitry for computer power wiring. It is listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications.

Also known as: 714118345389, 034538

Specifications

Diameter: 1 in
Color: Blue
Jacket: PVC
Length: 400 ft
Material: Steel
Package Type: Reel
Type: CW - Computer Blue
Family / Style: SEALTITE®
Diameter: 1 in
Jacket: PVC
Material: Steel
Type: CW - Computer Blue
Color: Blue
Length: 400 ft
Package Type: Reel
Family / Style: SEALTITE®