HOF EC6DF7 EC VERT CBL MGR 7F

Item #: 848281
Cat #: EC6DF7
UPC: 783510262839
Sign In or Register to view pricing and more.
Documents & Guides
HOF EC6DF7 EC VERT CBL MGR 7F

Overview

HOF EC6DF7 EC VERT CBL MGR 7F
Attach CABLETEK™-EC Vertical Cable Managers to the sides and/or in between open-frame racks to economically provide support, easy access and proper cable management with easy cable installation for Network rack-mount equipment. The front side provides support, management and high cable capacity for patch cords with easy-to-remove front covers standard. The rear of the manager provides the same support for horizontal cabling (Cat 5e, 6, 6A and fiber). CABLETEK-EC Vertical Cable Managers are avail
Also known as: 783510262839, EC6DF7

Specifications

Height: 7 in
Color: Black
Material: Steel
Width: 6 in
Depth: 20.85 in
Height: 7 in
Material: Steel
Depth: 20.85 in
Color: Black
Width: 6 in

Customer Reviews

No reviews for this product
(0)