Back Box, Thermoplastic, 15 Deg Angle, 1-1/2" Hub, 100A

Item #: 84829

Cat #: BB100N

UPC: 783585390048

to view pricing and more.
Documents & Guides
Back Box, Thermoplastic, 15 Deg Angle, 1-1/2" Hub, 100A

Overview

Back Box, Thermoplastic, 15 Deg Angle, 1-1/2" Hub, 100A

Hubbell manufactures an extensive line of back boxes for use with IEC Pin and Sleeve devices. Each back box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Hubbell back boxes are available in non-metallic and cast metal versions.

Also known as: 783585390048, BB100N

Features & Benefits

  • Industrial Grade
  • Back Box
  • For 100A 1 1/2" NPT Hub

Specifications

Type: Back Box
Amps: 100
Color: Gray
Type: Back Box
Color: Gray
Amps: 100