200A, 3P, 480V, 25 kAIC Tmax

Item #: 848332
Cat #: T3NQ200TW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".

Overview

200 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".
Also known as: T3NQ200TW

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 25kA
Amps: 200
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 25kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)