Cable Tie Mount, #4 (M2.5), 0.32", Black

Item #: 848372

Cat #: TM1S4-M30

UPC: 074983581436

to view pricing and more.
Documents & Guides
Cable Tie Mount, Applied with #4 (M2.5) Screws, 0.32" Wide, Heat-Resistant Nylon 6.6, Black, Package of 1000

Overview

Cable Tie Mount, Applied with #4 (M2.5) Screws, 0.32" Wide, Heat-Resistant Nylon 6.6, Black, Package of 1000

Cable Tie Mount. 0.23 Inch (5.8 mm) Width. No. 4 Screw. Heat Stabilized Nylon. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited.

Also known as: 074983581436, TM1S4-M30

Specifications

Color: Black
Material: Nylon
Mounting: # 4 Screw
Color: Black
Mounting: # 4 Screw
Material: Nylon