Selector Switch, Lever, Red

Item #: 848448

Cat #: 10250ED1117-3LR

UPC: 786685234762

to view pricing and more.
Documents & Guides
Selector Switch, Lever, Red, 30 mm, 3 Position, 10250T, 2NO - 2NC

Overview

Selector Switch, Lever, Red, 30 mm, 3 Position, 10250T, 2NO - 2NC
Also known as: 786685234762, 10250ED1117-3LR

Specifications

Color: Red
Type: Lever Switch
Family / Style: 10250E
Color: Red
Family / Style: 10250E
Type: Lever Switch