FUTURE FLOOD 39W LED COOL ARM ON-OFF 4X4 WHITE

Item #: 848483

Cat #: FFLED39B44W

UPC: 019813221458

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 39W LED COOL ARM ON-OFF 4X4 WHITE

Overview

FUTURE FLOOD 39W LED COOL ARM ON-OFF 4X4 WHITE
Also known as: 019813221458, FFLED39B44W

Specifications

Mounting: Arm
Color Temperature: 5000 (Bright White)
Wattage: 39
Color: White
Light Technology: LED
Lumens: 5281
Mounting: Arm
Wattage: 39
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White
Lumens: 5281