SS TRAY 6IN 12W LAD STR 12FT

Item #: 848777

Cat #: SS4612L09144

UPC: 785055616986

to view pricing and more.
Documents & Guides
No Documents Available
SS TRAY 6IN 12W LAD STR 12FT

Overview

SS TRAY 6IN 12W LAD STR 12FT
Also known as: 785055616986, SS4612L09144

Specifications

Width: 12 in
Material: Stainless Steel
Length: 12 ft
Width: 12 in
Length: 12 ft
Material: Stainless Steel