Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, Blue

Item #: 848819

Cat #: 16R22-UB

UPC: 078477716878

to view pricing and more.
Documents & Guides
Female, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Blue

Overview

Female, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Blue

16 Series Single Pole Cam Type Female Panel Receptacle Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 - 4/0-Blue

Also known as: 078477716878, 16R22-UB

Specifications

Gender: Female
Color: Blue
Amps: 400
Type: Cam-Type Connector
Volts AC: 600
Gender: Female
Amps: 400
Volts AC: 600
Color: Blue
Type: Cam-Type Connector