Enclosure, NEMA 4, 20" x 16" x 10", Steel/Gray ***Discontinued, See Sub***

Item #: 84886

Cat #: A20H16CLP

UPC: 783510245405

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4, 20 x 16 x 10 Inch, Steel With Gray Powder Coat Finish ***Discontinued, See Sub***

Overview

Wall Mount Enclosure, NEMA 4, 20 x 16 x 10 Inch, Steel With Gray Powder Coat Finish ***Discontinued, See Sub***

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510245405, A20H16CLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 20 in
Mounting: Surface
Width: 16 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Width: 16 in
Depth: 10 in
Mounting: Surface
Material: Steel