20A Lev-Lok Duplex Receptacle, 5-20R, 125V, Light Almond

Item #: 848893
Cat #: M5362-SGT
UPC: 078477363362
Sign In or Register to view pricing and more.
Lev-Lok Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477363362, M5362-SGT

Specifications

Color: Light Almond
Poles: 2
Phase: 1
Type: Tamper-Resistant, Self-Grounding
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Volts AC: 125
Family / Style: Lev-Lok
Color: Light Almond
Phase: 1
Amps: 20
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Poles: 2
Type: Tamper-Resistant, Self-Grounding
Material: Thermoplastic, Nylon
Volts AC: 125

Customer Reviews

No reviews for this product
(0)