Hps Bal 100w S54 480v Kit

Item #: 84892

Cat #: 71A8041001D

UPC: 781087027356

Sign In or Register to view pricing and more.
Documents & Guides
100 Watt, High Pressure Sodium (HPS) Ballast, 480V, ANSI Code: S54. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

100 Watt, High Pressure Sodium (HPS) Ballast, 480V, ANSI Code: S54. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Also known as: 781087027356, 71A8041001D

Specifications

Type: Pulse Start
Shape: ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed)
Wattage: 100
Volts AC: 120
ANSI Code: S54
Light Technology: HID
Type: Pulse Start
Wattage: 100
ANSI Code: S54
Shape: ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed)
Volts AC: 120
Light Technology: HID