Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, NEMA 4, 48 x 36 x 8 Inch, Steel/Gray, Wall Mount
Overview
Enclosure, NEMA 4, 48 x 36 x 8 Inch, Steel/Gray, Wall Mount
Also known as: 783510245207, A48H36BLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Depth: | 8 in |
Mounting: | Surface |
Height: | 48 in |
Width: | 36 in |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Mounting: | Surface |
Width: | 36 in |
Depth: | 8 in |
Height: | 48 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)