Enclosure 36.00x24.00x6.00 ***Discontinued, See Sub***

Item #: 84901

Cat #: A36H24ALP

UPC: 783510244002

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4 Enclosure, Bulletin A4 (single Door Type 4 Wall-mount Enclosures), Size/dims: 36.00x24.00x6.00, Material/finish: Steel/gray ***Discontinued, See Sub***

Overview

Wall-mount Type 4 Enclosure, Bulletin A4 (single Door Type 4 Wall-mount Enclosures), Size/dims: 36.00x24.00x6.00, Material/finish: Steel/gray ***Discontinued, See Sub***
Also known as: 783510244002, A36H24ALP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Depth: 6 in
Material: Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Height: 36 in
Width: 24 in
Material: Steel