Transformer, 500VA, 1PH, 240 x 480 - 24/48, Buck-Boost

Item #: 84905

Cat #: T181065

UPC: 047503087237

to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

500 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Also known as: 047503087237, T181065

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 240/480
Type: Buck - Boost, Transformer
Volt Amps: 500
Phase: 1
Primary Voltage: 240/480