2-F32T8 FLCH 120V EB HPF White

Item #: 84911

Cat #: P7214-30EB

UPC: 785247721429

Sign In or Register to view pricing and more.
Surface mount chassis only. For the P7274-30 wood frame.. Standard 120V HPF electronic ballast. Uses two F32T8 lamps.

Overview

Surface mount chassis only. For the P7274-30 wood frame.. Standard 120V HPF electronic ballast. Uses two F32T8 lamps.
Also known as: 785247721429, P7214-30EB

Specifications

Type: 2-Lamp, Landscape, Utility
Wattage: 32
Volts AC: 120
Length: 4 ft
Color: White
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp, Landscape, Utility
Volts AC: 120
Color: White
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft
Standards: California Proposition 65