Safety Lockout Less Chain

Item #: 84917
Cat #: ASL6
UPC: 783510254407
Sign In or Register to view pricing and more.
Documents & Guides
Safety Lockouts, Red, Steel

Overview

Safety Lockouts, Red, Steel
Provide a means of using multiple padlocks on a secured power source. Catalog number ASL6C includes a 10.00-in. (254-mm) plated steel chain. Manufactured from 10 gauge steel with six station holes. Red finish. Overall length is 5.06 in. (128 mm) and padlock holes are .38-in. (10-mm) in diameter.
Also known as: 783510254407, ASL6

Specifications

Color: Red
Material: Steel
Color: Red
Material: Steel

Customer Reviews

No reviews for this product
(0)