Timing Relay, Percentage, 15 Minute, 120VAC Coil

Item #: 849208

Cat #: HQ908A6

UPC:

to view pricing and more.
Documents & Guides
Timing Relay, Percentage, 15 Minute Range, 120 Volt AC Coil, Recessed Mount

Overview

Timing Relay, Percentage, 15 Minute Range, 120 Volt AC Coil, Recessed Mount
Also known as: HQ908A6

Specifications

Mounting: Recessed
Poles: 2
Amps: 10
Type: Timing Relay, Percentage
Volts AC: 120
Range: 15 min
Mounting: Recessed
Amps: 10
Volts AC: 120
Poles: 2
Type: Timing Relay, Percentage
Range: 15 min