
Liquidtight Cord Grip, Strain-Relief, Size: 1-1/2", Steel
Item #: 84922
Cat #: 074093406
UPC: 783585331652
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Cord Grip, Strain-Relief, Size: 1-1/2 Inch, Mesh Length: 6.75 Inch, Steel
Overview
Liquidtight Cord Grip, Strain-Relief, Size: 1-1/2 Inch, Mesh Length: 6.75 Inch, Steel
Strain Relief for Liquidtight Conduit - Steel Fitting, Stainless Steel Mesh for Liquidtight Metal Conduit and PolyTuff® I Non-Metallic Conduit. Helps prevent conduit pull-out and damage at the fitting; Reduces equipment downtime.
Also known as: 783585331652, 074093406
Features & Benefits
- Helps prevent conduit pull-out and damage at fitting
- Reduces equipment downtime
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Length: | 6.750 in |
| Diameter: | 1 1/2 in |
| Length: | 6.750 in |
| Material: | Steel |