LED Troffer 2 x 4, 40W, 120-277V, Adjustable CCT

Item #: 849223

Cat #: CR24-40L-ACK-CMA

UPC: 849665001751

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 x 4, 40 Watt, Adjustable CCT Factory Set at 4000K, Adjustable in 500K Increments, Smartcast Technology

Overview

LED Troffer, 2 x 4, 40 Watt, Adjustable CCT Factory Set at 4000K, Adjustable in 500K Increments, Smartcast Technology

The CR24 architectural LED troffer with Cree SmartCast Technology, Cree's intelligent light solution, provides extreme energy productivity and code compliance – all with installation that's so intuitive and simple, it just works. Cree SmartCast Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life resulting in lower electricity bills, reduced maintenance, and an improved total cost of ownership over traditional lighting control systems. And now, CR Series troffers with Cree SmartCast Technology offer field adjustable color temperatures, simplifying project specification, ordering and installation by allowing one troffer to be used in any space regardless of color temperature preference.

Also known as: 849665001751, CR24-40L-ACK-CMA

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 40
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 4 ft
Volts AC Range: 120 - 277