.5 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 849225

Cat #: H225.500P

UPC: 079458914276

to view pricing and more.
Documents & Guides
.5 Amp, 250VAC, 225 Series, 2AG 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

Overview

.5 Amp, 250VAC, 225 Series, 2AG 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

The 2AG Fast-Acting Fuses are available in cartridge form or with axial leads. 2AG Fuses provide the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Sleeved fuses are available. Features: In accordance with underwriter’s Laboratories Standard UL 248-14; Available in cartridge and axial lead form and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458914276, H225.500P

Specifications

Speed: Fast Acting
Type: Glass, Electronic
Volts AC: 250
Mounting: Cartridge
Class: 2AG
Amps: 0.500
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 250
Class: 2AG
Standards: California Proposition 65
Type: Glass, Electronic
Mounting: Cartridge
Amps: 0.500