D3 Series General Purpose Plug-In Relay

Item #: 849249
Cat #: D3PR2A1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Eaton General-purpose relay, D3 Series General Purpose Plug-In Relay, Plain cover, 8 pins, 10,000 Ohms resistance, Octal terminal, DPDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure

Overview

Eaton General-purpose relay, D3 Series General Purpose Plug-In Relay, Plain cover, 8 pins, 10,000 Ohms resistance, Octal terminal, DPDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Also known as: D3PR2A1

Specifications

Type: DPDT, Plug In, Relay
Poles: 2
Volts AC: 300
Mounting: Socket
Amps: 16
Type: DPDT, Plug In, Relay
Volts AC: 300
Amps: 16
Poles: 2
Mounting: Socket

Customer Reviews

No reviews for this product
(0)