This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 20, 10 Amp; Number Of Poles: 2; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Dpdt; Size: 1.312 In Length X 2.342 In Height
Overview
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 20, 10 Amp; Number Of Poles: 2; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Dpdt; Size: 1.312 In Length X 2.342 In Height
Also known as: 661191103804, SS208-16-BG
Specifications
No Specifications Available